References
Timken:23126 EMW33C4
Rubix:397A1841
EAN:0087796231573

Product details : TIMKEN 23126EMW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 64 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 8.6 kg |
| Reference speed | 2000 rpm |
| Limit speed | 3300 rpm |
| Basic static load, radial - C0r | 937000 N |
| Basic dynamic load, radial - Cr | 679000 N |
Show UNSPSC/ECL@SS
£ 465.89 excl. VAT
/ Each
£ 559.07 incl. VAT
- Usually arrives within 14 working days
