FAG 23022-E1A-XL-K-M-C3 SPHERICAL ROLLER BEARING
Spherical roller bearings, 2 rows
See technical informationReferences
FAG:23022-E1A-XL-K-M-C3
Rubix:274A6302
Manufacturer :0386762730030
EAN:4026677862860

Product details : FAG 23022-E1A-XL-K-M-C3 SPHERICAL ROLLER BEARING
Double-row spherical roller bearings 230..-E1A-K, main dimensions according to DIN 635-2, with tapered bore, 1:12 taper
Technical specifications
Attributes
| Logistic Weight | 3600 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 3000 rpm |
| Limit speed | 4200 rpm |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 400000 N |
Show UNSPSC/ECL@SS
£ 180.04 excl. VAT
/ Each
£ 216.05 incl. VAT
- Delivery usually within ( 7 ) days
