References
Timken:23052 EMBW33
Rubix:104A8110
EAN:0087796296350



Product details : TIMKEN 23052EMBW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1300 rpm |
| Limit speed | 1620 rpm |
| Basic static load, radial - C0r | 2740000 N |
| Basic dynamic load, radial - Cr | 1820000 N |
Show UNSPSC/ECL@SS
£ 1,554.89 excl. VAT
/ Each
£ 1,865.87 incl. VAT
- Usually arrives within 14 working days
