FAG 23052-BE-XL SPHERICAL ROLLER BEARING 609264650000
Spherical roller bearings, 2 rows
See technical informationReferences
FAG:23052-BE-XL
Rubix:229A0416
Manufacturer :0609264650000
EAN:4012802349122

Product details : FAG 23052-BE-XL SPHERICAL ROLLER BEARING 609264650000
This FAG spherical roller bearing is a high-performance solution for industrial applications. Designed to withstand heavy loads, this mechanical component ensures reliability and durability. Its self-aligning capability makes it particularly well-suited for harsh conditions, compensating for misalignment and shaft deflection.
Features:
This spherical roller bearing stands out for its robust design featuring two rows of rollers. This structure provides it with excellent self-aligning capability. It can thus effectively absorb angular misalignments between the shaft and the housing. Its BE design, characterized by a floating center rim on the inner ring, allows it to handle both high radial loads and axial thrusts in both directions, making it ideal for precise axial guidance under combined loads. Its sheet steel cage ensures good stability, even at high rotational speeds. The integrated X-life technology improves internal geometry and surface quality, reducing friction and heat generation for optimized operation. The cylindrical bore facilitates direct, standardized mounting on the shaft.
Maintenance:
Maintenance of this bearing is facilitated by its open design and lubrication system. An annular groove and three holes in the outer ring allow for effective relubrication during operation. It is crucial to ensure cleanliness during installation and maintenance. Regular lubrication is recommended, especially in dusty or humid environments, to flush out contaminants and maintain optimal performance. The choice of lubricant (grease or oil) must be suited to the temperature and operating conditions. The operating temperature will depend primarily on the chosen lubricant, as the steel structure is highly heat-resistant.
Sealing:
This roller bearing has an open design, meaning it does not have built-in seals. This feature makes it vulnerable to the ingress of external contaminants such as dust, solid particles, or moisture. In harsh environments, external protection may be necessary. However, the absence of seals reduces internal friction and enhances heat dissipation. This allows the bearing to achieve higher rotational speeds compared to sealed versions.
Information about the Brand:
FAG is a renowned brand of the Schaeffler Group, a pioneer in the field of bearings for over a century. Recognized worldwide for its quality and reliability, FAG is constantly innovating, as evidenced by X-life technology. The brand offers high-precision solutions for numerous industrial sectors, contributing to the efficiency and durability of mechanical equipment around the world.
Key Benefits:
- High load capacity: withstands significant radial and axial loads in both directions.
- Self-alignment: compensates for misalignment and shaft deflection, reducing wear.
- X-life technology: offers extended service life and improved performance compared to standard bearings.
- Simplified maintenance: open design and integrated relubrication system facilitate maintenance.
- Suitable for high speeds: low internal friction thanks to the absence of seals and the steel cage.
- FAG reliability: benefits from the expertise and quality of a world-leading brand.
- Standard mounting: cylindrical bore for direct and simple installation on the shaft.
Applications:
This type of spherical roller bearing is ideal for industrial applications subject to heavy loads and the risk of misalignment. It is frequently found in industrial gearboxes, grinders, crushers, and vibrating screens. It is also suitable for heavily loaded conveyor rollers, paper-making machinery, as well as equipment for the steel and mining industries. Its robustness makes it suitable for bearings in power-generating machinery such as turbines or alternators.
Features:
This spherical roller bearing stands out for its robust design featuring two rows of rollers. This structure provides it with excellent self-aligning capability. It can thus effectively absorb angular misalignments between the shaft and the housing. Its BE design, characterized by a floating center rim on the inner ring, allows it to handle both high radial loads and axial thrusts in both directions, making it ideal for precise axial guidance under combined loads. Its sheet steel cage ensures good stability, even at high rotational speeds. The integrated X-life technology improves internal geometry and surface quality, reducing friction and heat generation for optimized operation. The cylindrical bore facilitates direct, standardized mounting on the shaft.
Maintenance:
Maintenance of this bearing is facilitated by its open design and lubrication system. An annular groove and three holes in the outer ring allow for effective relubrication during operation. It is crucial to ensure cleanliness during installation and maintenance. Regular lubrication is recommended, especially in dusty or humid environments, to flush out contaminants and maintain optimal performance. The choice of lubricant (grease or oil) must be suited to the temperature and operating conditions. The operating temperature will depend primarily on the chosen lubricant, as the steel structure is highly heat-resistant.
Sealing:
This roller bearing has an open design, meaning it does not have built-in seals. This feature makes it vulnerable to the ingress of external contaminants such as dust, solid particles, or moisture. In harsh environments, external protection may be necessary. However, the absence of seals reduces internal friction and enhances heat dissipation. This allows the bearing to achieve higher rotational speeds compared to sealed versions.
Information about the Brand:
FAG is a renowned brand of the Schaeffler Group, a pioneer in the field of bearings for over a century. Recognized worldwide for its quality and reliability, FAG is constantly innovating, as evidenced by X-life technology. The brand offers high-precision solutions for numerous industrial sectors, contributing to the efficiency and durability of mechanical equipment around the world.
Key Benefits:
- High load capacity: withstands significant radial and axial loads in both directions.
- Self-alignment: compensates for misalignment and shaft deflection, reducing wear.
- X-life technology: offers extended service life and improved performance compared to standard bearings.
- Simplified maintenance: open design and integrated relubrication system facilitate maintenance.
- Suitable for high speeds: low internal friction thanks to the absence of seals and the steel cage.
- FAG reliability: benefits from the expertise and quality of a world-leading brand.
- Standard mounting: cylindrical bore for direct and simple installation on the shaft.
Applications:
This type of spherical roller bearing is ideal for industrial applications subject to heavy loads and the risk of misalignment. It is frequently found in industrial gearboxes, grinders, crushers, and vibrating screens. It is also suitable for heavily loaded conveyor rollers, paper-making machinery, as well as equipment for the steel and mining industries. Its robustness makes it suitable for bearings in power-generating machinery such as turbines or alternators.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x400x400 mm |
|---|---|
| Logistic Weight | 47200 g |
| Inner diameter | 260 mm |
| Outer diameter | 400 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1170 rpm |
| Limit speed | 1850 rpm |
| Basic static load, radial - C0r | 2600000 N |
| Basic dynamic load, radial - Cr | 1670000 N |
Show UNSPSC/ECL@SS
£ 1,597.90 excl. VAT
/ Each
£ 1,917.48 incl. VAT
- Delivery usually within ( 7 ) days
