Spherical Roller Bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 118 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 340 mm |
Width | 118 mm |
Bearing Clearance | C3 |
Basic static load, radial - C0r | 2720000 N |
Basic dynamic load, radial - Cr | 1720000 N |
Usually arrives within 14 working days