Spherical Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 110x110x27 mm |
---|---|
Logistic Weight | 1279 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | c3 |
Series | 21300 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days