TIMKEN 22226EJW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Steel Cage

See technical information
References
Timken:22226EJW33C3
Rubix:248A8377
Manufacturer :190023616
EAN:0087796025448
Spherical Roller Bearing -  22226EJW33C3
Technical specifications
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
See all Specifications

Product details : TIMKEN 22226EJW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)267x254x114 mm
Logistic Weight10890 g
Packaged dimensions (D x W x H)267x254x114 mm
Package weight11000 g
Inner diameter130 mm
Outer diameter230 mm
Width64 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed2900 rpm
Limit speed3750 rpm
Basic static load, radial - C0r945000 N
Basic dynamic load, radial - Cr757000 N
Show UNSPSC/ECL@SS
£ 246.74 excl. VAT
/ Each
£ 296.09 incl. VAT
  • Usually arrives within 14 working days