SNR - Spherical Roller Bearing - 21308.V
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 21300 |
Reference speed | 6400 rpm |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 84400 N |
Basic dynamic load, radial - Cr | 101000 N |
Sealing | Open |
Usually arrives within 14 working days