Spherical Roller Bearings Straight Bore - Brass Cage
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Logistics dimensions (L x W x H) | 495x455x215 mm |
---|---|
Logistic Weight | 43630 g |
Packaged dimensions (D x W x H) | 495x455x215 mm |
Package weight | 43540 g |
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 98 mm |
Bearing Clearance | C3 |
Cage | Brass |
Usually arrives within 14 working days