Spherical Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x225x225 mm |
---|---|
Logistic Weight | 7460 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 56 mm |
Bearing Clearance | c4 |
Series | 230c |
Cage | steel |
Reference speed | 2400 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 750 N |
Basic dynamic load, radial - Cr | 531 N |
Sealing | open |
Usually arrives within 14 working days