Spherical roller bearing SKF
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 180 mm |
Logistics dimensions (L x W x H) | 180x520x520 mm |
---|---|
Logistic Weight | 138900 g |
Inner diameter | 340 mm |
Outer diameter | 520 mm |
Width | 180 mm |
Bearing Clearance | CN |
Series | 240C |
Reference speed | 750 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 6200000 N |
Basic dynamic load, radial - Cr | 2990000 N |
Sealing | Open |
Usually arrives within 14 working days