Spherical Roller Bearings Straight Bore - Brass Cage
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 142x142x47 mm |
---|---|
Logistic Weight | 2890 g |
Packaged dimensions (D x W x H) | 142x142x47 mm |
Package weight | 2880 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 46 mm |
Bearing Clearance | c3 |
Cage | brass |
Usually arrives within 14 working days