TIMKEN 23126EJW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Steel Cage

See technical information
References
Timken:23126EJW33
Rubix:249A3338
Manufacturer :190022367
EAN:0087796233836
Spherical Roller Bearing -  23126EJW33
Technical specifications
Inner diameter130 mm
Outer diameter210 mm
Width64 mm
See all Specifications

Product details : TIMKEN 23126EJW33 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)267x254x114 mm
Logistic Weight8440 g
Packaged dimensions (D x W x H)267x254x114 mm
Package weight8420 g
Inner diameter130 mm
Outer diameter210 mm
Width64 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Weight8.6 kg
Reference speed2400 rpm
Limit speed3240 rpm
Basic static load, radial - C0r937000 N
Basic dynamic load, radial - Cr679000 N
Show UNSPSC/ECL@SS
£ 252.60 excl. VAT
/ Each
£ 303.12 incl. VAT
  • Delivery usually within ( 7 ) days