TIMKEN 23126EJW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Steel Cage

See technical information

References

Timken:23126EJW33C3
Rubix:249A3340
Manufacturer :190022369
EAN:0087796233829
Spherical Roller Bearing -  23126EJW33C3

Technical specifications

Inner diameter130 mm
Outer diameter210 mm
Width64 mm
See all Specifications

Product details : TIMKEN 23126EJW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)267x254x114 mm
Logistic Weight8440 g
Packaged dimensions (D x W x H)267x254x114 mm
Package weight8420 g
Inner diameter130 mm
Outer diameter210 mm
Width64 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Thickness64 mm
Weight8.6 kg
Reference speed2400 rpm
Limit speed3300 rpm
Basic static load, radial - C0r937000 N
Basic dynamic load, radial - Cr679000 N
£ 252.60 excl. VAT
/ Each
£ 303.12 incl. VAT
  • Delivery usually within ( 7 ) days