TIMKEN 22334KEMBW33W800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Tapered Bore - Brass Cage
See technical informationReferences
Timken:22334KEMBW33W800C4
Rubix:397A2759
Manufacturer :190030156
EAN:0087796252066




Product details : TIMKEN 22334KEMBW33W800C4 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 495x455x215 mm |
|---|---|
| Logistic Weight | 58560 g |
| Packaged dimensions (D x W x H) | 495x455x215 mm |
| Package weight | 57380 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Thickness | 120 mm |
| Weight | 59.9 kg |
| Reference speed | 1200 rpm |
| Limit speed | 1680 rpm |
| Basic static load, radial - C0r | 2360000 N |
| Basic dynamic load, radial - Cr | 2000000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 1,555.69 excl. VAT
/ Each
£ 1,866.83 incl. VAT
- Usually arrives within 14 working days
