References
Timken:22220 EJW33C4
Rubix:210A1300
EAN:0087796025172



Product details : TIMKEN 22220EJW33C4 SPHERICAL ROLLER BEARING
SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3800 rpm |
| Limit speed | 4990 rpm |
| Basic static load, radial - C0r | 502000 N |
| Basic dynamic load, radial - Cr | 435000 N |
Show UNSPSC/ECL@SS
£ 136.64 excl. VAT
/ Each
£ 163.97 incl. VAT
- Usually arrives within 14 working days
