TIMKEN 23022KEJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Tapered Bore - Steel Cage
See technical informationReferences
Timken:23022KEJW33
Rubix:249A1336
Manufacturer :190016652
EAN:0087796231542




Product details : TIMKEN 23022KEJW33 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
Nitride hardened steel cage with face slots
(W33) Standard lubrication holes and groove in outer ring
Optimized internal geometry
Industry-leading load ratings
Nitride hardened steel cage with face slots
(W33) Standard lubrication holes and groove in outer ring
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 3.6 kg |
| Reference speed | 3600 rpm |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 534000 N |
| Basic dynamic load, radial - Cr | 391000 N |
Show UNSPSC/ECL@SS
£ 134.15 excl. VAT
/ Each
£ 160.98 incl. VAT
- Usually arrives within 14 working days
