References
SKF:22224 EK/C4
Rubix:133A3961
Manufacturer :35147
EAN:7316571140414

Product details : SKF SPHER ROLLER BEARING 22224 EK/C4
Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Thanks to its self-aligning capability and robust construction, this spherical roller bearing ensures excellent resistance to high loads, whether radial or axial. Its reinforced design ensures exceptional stability even in the event of shaft deflection or misalignment.
Features:
This bearing features two rows of rollers, giving it very good load-carrying capacity. It is equipped with a stamped steel cage, which reduces inertia for better performance at high speeds. The C4 internal radial clearance improves tolerance to temperature variations, vibrations, and high speeds, ensuring smooth rotation even at high temperatures (up to 200 °C). Its 1:12 tapered bore facilitates quick mounting on a shaft or sleeve, reducing vibrations and ensuring a secure fit. Its open design, combined with an optimized E-structure, makes it particularly effective for heavy-duty applications where reliability and performance are essential.
Maintenance:
This bearing requires special attention regarding lubrication, as it is shipped without grease. An annular groove and three holes on the outer ring allow for direct and effective lubrication during operation. A high-performance lubricant suitable for high loads and operating temperatures is recommended. Regular visual inspection is facilitated by the open design. It is advisable to thoroughly clean the housings during maintenance. In heavy-duty applications, frequent relubrication helps extend its service life and maintain its performance.
Sealing:
This model is of the open type, without seals. This configuration has the advantage of reducing internal friction, thereby enabling high rotational speeds while minimizing losses. However, it makes the bearing more vulnerable to contaminants such as dust or moisture. To minimize these risks, it is important to protect the mounting area and relubricate regularly. This design is ideally suited for clean environments or systems that are already protected.
Brand Information:
SKF is a global leader in bearing technology, operating in more than 130 countries. Founded in 1907, the Swedish company develops innovative solutions for industry. It stands out for its expertise in mechatronics, sealing, lubrication, and services. Its commitment to reliability, energy efficiency, and sustainability makes it a key player in industrial supply. More than 40,000 employees work every day to optimize the performance of millions of machines around the world.
Key Benefits:
- Self-aligning design to compensate for misalignment and shaft deflection.
- C4 internal clearance for improved thermal management.
- Reinforced structure to withstand high radial and axial loads.
- Tapered bore ensuring a tight fit and easy removal.
- Easy relubrication thanks to the annular groove and lubrication holes.
- No seals to reduce internal friction and promote heat dissipation.
Applications:
This roller bearing is used in industrial crushers, conveyor systems, screens, etc. It is also suitable for power generation facilities or the metallurgical industry, where mechanical reliability is essential. Its C4 clearance is particularly useful for vibrating applications with rotational unbalance or for rolling mills in continuous casting operations.
Features:
This bearing features two rows of rollers, giving it very good load-carrying capacity. It is equipped with a stamped steel cage, which reduces inertia for better performance at high speeds. The C4 internal radial clearance improves tolerance to temperature variations, vibrations, and high speeds, ensuring smooth rotation even at high temperatures (up to 200 °C). Its 1:12 tapered bore facilitates quick mounting on a shaft or sleeve, reducing vibrations and ensuring a secure fit. Its open design, combined with an optimized E-structure, makes it particularly effective for heavy-duty applications where reliability and performance are essential.
Maintenance:
This bearing requires special attention regarding lubrication, as it is shipped without grease. An annular groove and three holes on the outer ring allow for direct and effective lubrication during operation. A high-performance lubricant suitable for high loads and operating temperatures is recommended. Regular visual inspection is facilitated by the open design. It is advisable to thoroughly clean the housings during maintenance. In heavy-duty applications, frequent relubrication helps extend its service life and maintain its performance.
Sealing:
This model is of the open type, without seals. This configuration has the advantage of reducing internal friction, thereby enabling high rotational speeds while minimizing losses. However, it makes the bearing more vulnerable to contaminants such as dust or moisture. To minimize these risks, it is important to protect the mounting area and relubricate regularly. This design is ideally suited for clean environments or systems that are already protected.
Brand Information:
SKF is a global leader in bearing technology, operating in more than 130 countries. Founded in 1907, the Swedish company develops innovative solutions for industry. It stands out for its expertise in mechatronics, sealing, lubrication, and services. Its commitment to reliability, energy efficiency, and sustainability makes it a key player in industrial supply. More than 40,000 employees work every day to optimize the performance of millions of machines around the world.
Key Benefits:
- Self-aligning design to compensate for misalignment and shaft deflection.
- C4 internal clearance for improved thermal management.
- Reinforced structure to withstand high radial and axial loads.
- Tapered bore ensuring a tight fit and easy removal.
- Easy relubrication thanks to the annular groove and lubrication holes.
- No seals to reduce internal friction and promote heat dissipation.
Applications:
This roller bearing is used in industrial crushers, conveyor systems, screens, etc. It is also suitable for power generation facilities or the metallurgical industry, where mechanical reliability is essential. Its C4 clearance is particularly useful for vibrating applications with rotational unbalance or for rolling mills in continuous casting operations.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x215x215 mm |
|---|---|
| Logistic Weight | 8650 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2800 rpm |
| Limit speed | 3800 rpm |
| Basic static load, radial - C0r | 765 N |
| Basic dynamic load, radial - Cr | 652 N |
Show UNSPSC/ECL@SS
£ 595.24 excl. VAT
/ Each
£ 714.29 incl. VAT
- Usually arrives within 14 working days
