References
SKF:22330 CCJA/W33VA406
Rubix:420A0605
Manufacturer :35421
EAN:7316570628050

Product details : SKF 22330 CCJA/W33VA406 SPHERICAL ROLLER BEARING
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Designed for the most demanding environments, this SKF spherical roller bearing is a high-performance component. It is ideal for industrial applications subjected to heavy combined loads and high vibration levels (screens, crushers, etc.).
Features:
This bearing consists of two rows of rollers and a hardened steel sheet cage, designed in three parts with high dimensional precision. This configuration enhances the assembly’s strength and ensures excellent mechanical resistance under the most demanding conditions. Its CC design promotes stable and efficient rotation, even at high speeds, by reducing the assembly’s inertia. The C4 internal radial clearance (standard on these models for screens) improves tolerance to thermal expansion and vibrations, ensuring smooth operation in demanding environments. Thanks to the absence of seals, friction is reduced, allowing high rotational speeds to be achieved without excessive energy consumption. Installation is facilitated by a cylindrical bore, ideal for a tight fit on a machined shaft. Finally, a PTFE coating protects the bore against the risk of contact corrosion. This bearing is also designed to withstand vibration levels exceeding 5 g, making it perfectly suited for applications subject to intense accelerations.
Maintenance:
This bearing is not pre-lubricated. Regular lubrication is essential, particularly in dusty or humid environments. The annular groove and the three lubrication holes integrated into the outer ring facilitate this operation, allowing for even distribution of the lubricant. Periodic visual inspection is recommended to detect any contaminants or signs of wear on sensitive components (rollers, raceways, etc.). In the event of contamination, thorough cleaning is essential before relubrication. The choice of lubricant must be adapted to operating conditions, particularly if temperatures exceed 150 °C. Due to their design, VA406 bearings operate at lower operating temperatures compared to conventional bearings, thereby extending the service life of the lubricant.
Sealing:
This bearing is of the open type and therefore has no seals. This reduces internal friction and optimizes performance at high speeds. However, the absence of seals makes it susceptible to the intrusion of contaminants such as dust or moisture. Special attention must be paid to the cleanliness of the installation site and the operating environment. For optimal service life, it is recommended to install external protective devices (covers, deflectors, etc.) or to schedule regular maintenance with scheduled relubrication.
Brand Information:
SKF is a Swedish company founded in 1907, recognized worldwide for its expertise in bearing technologies. Operating in more than 130 countries, it employs tens of thousands of people. Its mission: to innovate to improve the reliability and performance of industrial equipment. SKF stands out for the quality of its products, its sustainable solutions, and its strong commitment to productivity.
Key Benefits:
- Robust design for applications with intense vibration, withstanding up to 5 g.
- C4 internal radial clearance for improved thermal tolerance.
- Cylindrical bore coated with anti-corrosion PTFE.
- Easy lubrication thanks to dedicated ports.
- Compatible with high rotational speeds.
- Hardened steel cage for high wear resistance.
- Low internal friction for optimized efficiency and lower operating temperature.
Applications:
This bearing is designed for industrial machinery subjected to heavy loads and high vibrations. It is ideally suited for compressor rollers, vibrating screens, saw frames, and other heavily loaded mechanical equipment. It offers excellent stability under high-speed operating conditions, high acceleration, or severe mechanical stresses. Ideal for the crushing, recycling, and paper industries, as well as the mining and cement industries.
Features:
This bearing consists of two rows of rollers and a hardened steel sheet cage, designed in three parts with high dimensional precision. This configuration enhances the assembly’s strength and ensures excellent mechanical resistance under the most demanding conditions. Its CC design promotes stable and efficient rotation, even at high speeds, by reducing the assembly’s inertia. The C4 internal radial clearance (standard on these models for screens) improves tolerance to thermal expansion and vibrations, ensuring smooth operation in demanding environments. Thanks to the absence of seals, friction is reduced, allowing high rotational speeds to be achieved without excessive energy consumption. Installation is facilitated by a cylindrical bore, ideal for a tight fit on a machined shaft. Finally, a PTFE coating protects the bore against the risk of contact corrosion. This bearing is also designed to withstand vibration levels exceeding 5 g, making it perfectly suited for applications subject to intense accelerations.
Maintenance:
This bearing is not pre-lubricated. Regular lubrication is essential, particularly in dusty or humid environments. The annular groove and the three lubrication holes integrated into the outer ring facilitate this operation, allowing for even distribution of the lubricant. Periodic visual inspection is recommended to detect any contaminants or signs of wear on sensitive components (rollers, raceways, etc.). In the event of contamination, thorough cleaning is essential before relubrication. The choice of lubricant must be adapted to operating conditions, particularly if temperatures exceed 150 °C. Due to their design, VA406 bearings operate at lower operating temperatures compared to conventional bearings, thereby extending the service life of the lubricant.
Sealing:
This bearing is of the open type and therefore has no seals. This reduces internal friction and optimizes performance at high speeds. However, the absence of seals makes it susceptible to the intrusion of contaminants such as dust or moisture. Special attention must be paid to the cleanliness of the installation site and the operating environment. For optimal service life, it is recommended to install external protective devices (covers, deflectors, etc.) or to schedule regular maintenance with scheduled relubrication.
Brand Information:
SKF is a Swedish company founded in 1907, recognized worldwide for its expertise in bearing technologies. Operating in more than 130 countries, it employs tens of thousands of people. Its mission: to innovate to improve the reliability and performance of industrial equipment. SKF stands out for the quality of its products, its sustainable solutions, and its strong commitment to productivity.
Key Benefits:
- Robust design for applications with intense vibration, withstanding up to 5 g.
- C4 internal radial clearance for improved thermal tolerance.
- Cylindrical bore coated with anti-corrosion PTFE.
- Easy lubrication thanks to dedicated ports.
- Compatible with high rotational speeds.
- Hardened steel cage for high wear resistance.
- Low internal friction for optimized efficiency and lower operating temperature.
Applications:
This bearing is designed for industrial machinery subjected to heavy loads and high vibrations. It is ideally suited for compressor rollers, vibrating screens, saw frames, and other heavily loaded mechanical equipment. It offers excellent stability under high-speed operating conditions, high acceleration, or severe mechanical stresses. Ideal for the crushing, recycling, and paper industries, as well as the mining and cement industries.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x320x320 mm |
|---|---|
| Logistic Weight | 41700 g |
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 108 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1600 rpm |
| Limit speed | 2000 rpm |
| Basic static load, radial - C0r | 1760 N |
| Basic dynamic load, radial - Cr | 1539 N |
Show UNSPSC/ECL@SS
£ 2,906.30 excl. VAT
/ Each
£ 3,487.56 incl. VAT
- Usually arrives within 14 working days
