SNR - Spherical Roller Bearing - 24140.EMW33C4
Inner diameter | 200 mm |
---|---|
Outer diameter | 340 mm |
Width | 140 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 340 mm |
Width | 140 mm |
Bearing Clearance | C4 |
Series | 24100 |
Cage | Brass |
Reference speed | 1000 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 2930000 N |
Basic dynamic load, radial - Cr | 1720000 N |
Sealing | Open |
Usually arrives within 14 working days