References
SKF:22338 CCK/C4W33
Rubix:210A5166
Manufacturer :35461
EAN:7316576654756



Product details : SKF 22338 CCK/C4W33 SPHER ROLLER BEARING
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 132x400x400 mm |
|---|---|
| Logistic Weight | 77700 g |
| Inner diameter | 190 mm |
| Outer diameter | 400 mm |
| Width | 132 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 2650 N |
| Basic dynamic load, radial - Cr | 2232 N |
Show UNSPSC/ECL@SS
£ 4,366.98 excl. VAT
/ Each
£ 5,240.38 incl. VAT
- Usually arrives within 14 working days
