NTN - Spherical Roller Bearing - 22211.EAKW33
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | steel |
Reference speed | 6100 rpm |
Basic static load, radial - C0r | 148000 N |
Sealing | open |
Usually arrives within 14 working days