References
Timken:22238 KEMBW33C3
Rubix:397A1352
EAN:0087796025943



Product details : TIMKEN 22238KEMBW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 92 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 92 mm |
| Weight | 36 kg |
| Reference speed | 1800 rpm |
| Limit speed | 2130 rpm |
| Basic static load, radial - C0r | 1960000 N |
| Basic dynamic load, radial - Cr | 1550000 N |
Show UNSPSC/ECL@SS
£ 1,017.94 excl. VAT
/ Each
£ 1,221.53 incl. VAT
- Delivery usually within ( 7 ) days
