References
SKF:23028-2CS5/VT143
Rubix:420A0473
Manufacturer :378624
EAN:7316574276509

Product details : SKF 23028-2CS5/VT143 SPHERICAL ROLLER BEARING
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
This SKF bearing combines performance, durability, and reliability. Thanks to its self-aligning technology and double row of rollers, it can handle heavy loads while compensating for misalignment. Ideal for applications where stability and resistance to extreme conditions are essential.
Features:
This self-aligning roller bearing stands out for its ability to automatically compensate for misalignment. Thanks to its deep-drawn steel sheet cages, loads are distributed evenly throughout the bearing. The cylindrical bore allows for direct mounting on the shaft, simplifying installation without requiring additional components. Its design, featuring integrated seals and factory lubrication, ensures immediate operation. Thanks to its robust construction, this spherical roller bearing is suitable for moderate speeds while maintaining excellent stability.
Maintenance:
This bearing is pre-lubricated with high-performance grease (LGEP 2), ensuring optimal protection from the moment of installation. When relubrication is necessary, inject the grease through the three lubrication holes in the outer ring, preferably while the bearing is rotating to ensure even distribution. It is important never to wash this product before use. To maintain the bearing’s performance, perform regular checks of the lubrication level and inspect the condition of the seals. Avoid contamination during maintenance by thoroughly cleaning the lubrication area before service. The ideal operating temperatures range from -20 °C to +110 °C, with a wider tolerance for mechanical components, allowing for extended use under a variety of conditions.
Sealing:
Equipped with HNBR sliding seals on both sides, this self-aligning ball bearing is very well protected against moisture, dust, and other contaminants. HNBR is a high-performance elastomer that resists high temperatures, industrial oils, and harsh environments. These seals, reinforced with a steel cage, maintain sealing performance while limiting the ingress of solid particles. This protective barrier significantly extends the product’s service life, even in applications exposed to severe conditions. However, this design slightly reduces the maximum permissible speed and efficiency, in exchange for reduced maintenance requirements.
Brand Information:
SKF is a leading global provider of rotating solutions and a manufacturer of bearings. Founded in 1907, the Swedish brand combines technological innovation with reliability. Its teams, present in 130 countries, support major industrial sectors worldwide. Committed to sustainable performance, SKF develops high-precision products to meet the technical challenges of tomorrow.
Key Benefits:
- Effectively compensates for misalignment and shaft deflection.
- Withstands high radial and axial loads in both directions.
- Reinforced sealing for dusty or humid environments.
- High-performance grease for immediate operation.
- Simple installation thanks to the cylindrical bore.
- Extends equipment service life through easy relubrication.
Applications:
This roller bearing is ideally suited for the metallurgy, material handling, and industrial drivetrain sectors. It is particularly recommended for crushing plants, ore processing equipment, grinders, and conveyors used in mines, cement plants, or steel mills. Its robust, sealed design makes it ideal for cranes and other lifting systems subjected to extreme conditions. It is also suitable for environments where impacts, dust, and moisture are common, ensuring reliable and long-lasting operation.
Features:
This self-aligning roller bearing stands out for its ability to automatically compensate for misalignment. Thanks to its deep-drawn steel sheet cages, loads are distributed evenly throughout the bearing. The cylindrical bore allows for direct mounting on the shaft, simplifying installation without requiring additional components. Its design, featuring integrated seals and factory lubrication, ensures immediate operation. Thanks to its robust construction, this spherical roller bearing is suitable for moderate speeds while maintaining excellent stability.
Maintenance:
This bearing is pre-lubricated with high-performance grease (LGEP 2), ensuring optimal protection from the moment of installation. When relubrication is necessary, inject the grease through the three lubrication holes in the outer ring, preferably while the bearing is rotating to ensure even distribution. It is important never to wash this product before use. To maintain the bearing’s performance, perform regular checks of the lubrication level and inspect the condition of the seals. Avoid contamination during maintenance by thoroughly cleaning the lubrication area before service. The ideal operating temperatures range from -20 °C to +110 °C, with a wider tolerance for mechanical components, allowing for extended use under a variety of conditions.
Sealing:
Equipped with HNBR sliding seals on both sides, this self-aligning ball bearing is very well protected against moisture, dust, and other contaminants. HNBR is a high-performance elastomer that resists high temperatures, industrial oils, and harsh environments. These seals, reinforced with a steel cage, maintain sealing performance while limiting the ingress of solid particles. This protective barrier significantly extends the product’s service life, even in applications exposed to severe conditions. However, this design slightly reduces the maximum permissible speed and efficiency, in exchange for reduced maintenance requirements.
Brand Information:
SKF is a leading global provider of rotating solutions and a manufacturer of bearings. Founded in 1907, the Swedish brand combines technological innovation with reliability. Its teams, present in 130 countries, support major industrial sectors worldwide. Committed to sustainable performance, SKF develops high-precision products to meet the technical challenges of tomorrow.
Key Benefits:
- Effectively compensates for misalignment and shaft deflection.
- Withstands high radial and axial loads in both directions.
- Reinforced sealing for dusty or humid environments.
- High-performance grease for immediate operation.
- Simple installation thanks to the cylindrical bore.
- Extends equipment service life through easy relubrication.
Applications:
This roller bearing is ideally suited for the metallurgy, material handling, and industrial drivetrain sectors. It is particularly recommended for crushing plants, ore processing equipment, grinders, and conveyors used in mines, cement plants, or steel mills. Its robust, sealed design makes it ideal for cranes and other lifting systems subjected to extreme conditions. It is also suitable for environments where impacts, dust, and moisture are common, ensuring reliable and long-lasting operation.
Technical specifications
Attributes
| Logistic Weight | 6206 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Thickness | 53 mm |
| Weight | 6.55 kg |
| Limit speed | 700 rpm |
| Basic static load, radial - C0r | 680 N |
| Basic dynamic load, radial - Cr | 485 N |
Show UNSPSC/ECL@SS
£ 953.81 excl. VAT
/ Each
£ 1,144.57 incl. VAT
- Usually arrives within 14 working days
