References
SKF:23124 CC/C3W64
Rubix:237A3943
Manufacturer :233845
EAN:07316572556160

Product details : SKF 23124 CC/C3W64 SRB SOLID OIL
Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Featuring a double row of rollers and a self-aligning design, this SKF bearing is ideal for industrial applications subject to high radial and axial loads. Its integrated Solid Oil lubrication technology ensures long-lasting operation, even in humid environments.
Features:
This bearing, with two symmetrical rows of rollers, provides uniform load distribution while compensating for misalignment. It features two stamped steel window cages, combined with a shoulderless inner ring and a floating guide ring centered on the inner ring. This configuration ensures excellent mechanical performance even at high speeds. The C3 radial clearance provides better tolerance to temperature variations. Designed with a cylindrical bore, this bearing allows for precise direct mounting on the shaft. Its open design results in lower rolling resistance and smooth rotation.
Maintenance:
This bearing is lubricated for life using the Solid Oil system. This oil-impregnated polymer lubricant ensures continuous micro-lubrication without the need for relubrication. To ensure its longevity, it is important to maintain a clean environment during installation and to avoid exposure to abrasive particles. Periodic checks of temperature, noise, and vibration help monitor its proper operation.
Sealing:
This model is an open bearing with no built-in seals. However, the Solid Oil lubricant forms an effective barrier against moisture and contaminants. This solution provides permanent protection, even during frequent washing. The absence of seals reduces internal friction, promoting smoother rotation and minimizing heat buildup.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Benefits:
• Permanent lubrication with no need for relubrication
• Excellent resistance to humid environments
• Self-aligning capability that minimizes installation errors
• Designed for high speeds and heavy loads
• Simplified mounting with a cylindrical bore
Applications:
This spherical roller bearing is designed to meet the requirements of various industrial sectors. It is ideally suited for applications in the food processing, marine, paper, industrial drivetrain, and textile industries.
Features:
This bearing, with two symmetrical rows of rollers, provides uniform load distribution while compensating for misalignment. It features two stamped steel window cages, combined with a shoulderless inner ring and a floating guide ring centered on the inner ring. This configuration ensures excellent mechanical performance even at high speeds. The C3 radial clearance provides better tolerance to temperature variations. Designed with a cylindrical bore, this bearing allows for precise direct mounting on the shaft. Its open design results in lower rolling resistance and smooth rotation.
Maintenance:
This bearing is lubricated for life using the Solid Oil system. This oil-impregnated polymer lubricant ensures continuous micro-lubrication without the need for relubrication. To ensure its longevity, it is important to maintain a clean environment during installation and to avoid exposure to abrasive particles. Periodic checks of temperature, noise, and vibration help monitor its proper operation.
Sealing:
This model is an open bearing with no built-in seals. However, the Solid Oil lubricant forms an effective barrier against moisture and contaminants. This solution provides permanent protection, even during frequent washing. The absence of seals reduces internal friction, promoting smoother rotation and minimizing heat buildup.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Operating across numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Benefits:
• Permanent lubrication with no need for relubrication
• Excellent resistance to humid environments
• Self-aligning capability that minimizes installation errors
• Designed for high speeds and heavy loads
• Simplified mounting with a cylindrical bore
Applications:
This spherical roller bearing is designed to meet the requirements of various industrial sectors. It is ideally suited for applications in the food processing, marine, paper, industrial drivetrain, and textile industries.
Technical specifications
Attributes
| Logistic Weight | 7642 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 200 mm |
| Width | 62 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 984.97 excl. VAT
/ Each
£ 1,181.96 incl. VAT
- Usually arrives within 14 working days
