NSK Spherical Roller Bearing: 23030 Series
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 56 mm |
Logistic Weight | 7700 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 56 mm |
Bearing Clearance | C3 |
Series | 23030.. |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 815000 N |
Basic dynamic load, radial - Cr | 470000 N |
Sealing | Open |
Usually arrives within 14 working days