NSK Spherical Roller Bearing: 23048 Series
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 92 mm |
Logistic Weight | 32000 g |
---|---|
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 92 mm |
Bearing Clearance | cn |
Series | 23048.. |
Cage | brass |
Reference speed | 1500 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 2140000 N |
Basic dynamic load, radial - Cr | 1450000 N |
Sealing | open |
Usually arrives within 14 working days