References
SKF:24034-2CS5/VT143
Rubix:210A9756
Manufacturer :298160
EAN:7316573311805




Product details : SKF 24034-2CS5/VT143 SPHERICAL ROLLER BEARING
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
Technical specifications
Attributes
| Logistic Weight | 16940 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Weight | 17.5 kg |
| Limit speed | 510 rpm |
| Basic static load, radial - C0r | 1500 N |
| Basic dynamic load, radial - Cr | 966 N |
| Heat Stabilization | bearing rings are heat‑stabilized (special heat treatment) up to at least 200 °c, seals are hnbr (operating range approx, –40 to +150 °c), sealed bearings are grease‑filled (vt143 = skf lgep 2 extreme‑pressure grease), |
Show UNSPSC/ECL@SS
£ 2,166.66 excl. VAT
/ Each
£ 2,599.99 incl. VAT
- Usually arrives within 14 working days
