SNR 23126EAW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23126.EAW33C4
See technical informationReferences
SNR:23126EAW33C4
Rubix:204A5992
Manufacturer :23126.EAW33C4
EAN:3413520340117



Product details : SNR 23126EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 64 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2400 rpm |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 906000 N |
| Basic dynamic load, radial - Cr | 571000 N |
Show UNSPSC/ECL@SS
£ 364.05 excl. VAT
/ Each
£ 436.86 incl. VAT
- Delivery usually within ( 3 ) days
