References
Timken:22310 EJW33C4
Rubix:105A3966
EAN:0087796135673

Product details : TIMKEN 22310EJW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 40 mm |
| Weight | 1.9 kg |
| Reference speed | 5500 rpm |
| Limit speed | 6430 rpm |
| Basic static load, radial - C0r | 241000 N |
| Basic dynamic load, radial - Cr | 238000 N |
Show UNSPSC/ECL@SS
£ 65.63 excl. VAT
/ Each
£ 78.76 incl. VAT
- Usually arrives within 14 working days
