NSK Spherical Roller Bearing: 24052 Series
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 140 mm |
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 140 mm |
Bearing Clearance | CN |
Series | 24052.. |
Cage | Brass |
Reference speed | 950 rpm |
Limit speed | 850 rpm |
Basic static load, radial - C0r | 3500000 N |
Basic dynamic load, radial - Cr | 2270000 N |
Sealing | Open |
Usually arrives within 14 working days