References
SKF:BS2-2219-2RS/VT143
Rubix:420A0513
EAN:7316576193330

Product details : SKF BS2-2219-2RS/VT143 SPHERICAL ROLLER BEARING
This SKF spherical roller bearing stands out for its self-aligning capability and robustness. Its two rows of rollers allow it to withstand very high loads by distributing them evenly, and its stamped steel cage ensures good roller stability and helps maintain performance over time. This model is pre-lubricated and sealed with two NBR seals.
Features:
Designed to withstand both high radial loads and axial loads in both directions, this self-aligning bearing naturally accommodates misalignment. Its cylindrical bore facilitates direct mounting on a shaft without additional accessories. Its deep-drawn steel cage minimizes inertial effects while ensuring even force distribution. The product features an annular groove and three lubrication holes, ensuring easy maintenance. It is pre-lubricated and filled with 25 to 45% SKF LGEP 2 grease, a special lithium soap-based lubricant compatible with a wide temperature range. Thanks to its contact seals on both sides, this sealed model is ideally suited for applications where the environment is exposed to dust or moisture. Due to the contact between the seals and the rings, the permissible rotational speed is lower than that of an open bearing, but remains sufficient for applications at moderate speeds.
Maintenance:
This bearing is delivered pre-greased and ready for use. The presence of an annular groove and three holes in the outer ring facilitates relubrication when the grease reaches the end of its service life. This operation must be performed slowly, preferably while the bearing is rotating, to ensure proper distribution without damaging the seals. It is recommended to use the same grease as the original to avoid any incompatibility. Regular inspection of the lubrication level and the bearing’s overall condition helps anticipate potential damage. When servicing the bearing, it is essential to ensure the cleanliness of the lubrication points to prevent contamination. The product is suitable for operating temperatures up to 90 °C, with a temporary tolerance up to 120 °C.
Sealing:
This model is equipped with NBR lip seals on both sides. These seals, reinforced with a steel cage, provide an effective barrier against contaminants, water, and liquid splashes. Nitrile butadiene rubber (NBR) offers good resistance to industrial oils, grease, and moderate temperatures. This sealing solution protects the bearing without compromising its durability, but it slightly limits the permissible rotational speed compared to an open bearing. The assembly ensures reliable operation in dusty or humid environments.
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Benefits:
- Ability to compensate for shaft misalignment and withstand combined loads;
- Enhanced sealing with NBR seals on both sides, providing effective protection against contaminants;
- Supplied pre-lubricated with high-performance grease, eliminating the need for additional handling during installation;
- Easy maintenance thanks to the integrated lubrication groove and holes;
- Robust cage made of stamped sheet steel, ensuring proper load distribution while reducing inertia.
Applications:
This bearing is particularly well-suited for industrial machinery subjected to heavy loads and alignment constraints. It is found in conveyors, crushing equipment, grinders, presses, and agricultural machinery. It is also used in elevators, cranes, and machinery in the textile and food processing industries.
Features:
Designed to withstand both high radial loads and axial loads in both directions, this self-aligning bearing naturally accommodates misalignment. Its cylindrical bore facilitates direct mounting on a shaft without additional accessories. Its deep-drawn steel cage minimizes inertial effects while ensuring even force distribution. The product features an annular groove and three lubrication holes, ensuring easy maintenance. It is pre-lubricated and filled with 25 to 45% SKF LGEP 2 grease, a special lithium soap-based lubricant compatible with a wide temperature range. Thanks to its contact seals on both sides, this sealed model is ideally suited for applications where the environment is exposed to dust or moisture. Due to the contact between the seals and the rings, the permissible rotational speed is lower than that of an open bearing, but remains sufficient for applications at moderate speeds.
Maintenance:
This bearing is delivered pre-greased and ready for use. The presence of an annular groove and three holes in the outer ring facilitates relubrication when the grease reaches the end of its service life. This operation must be performed slowly, preferably while the bearing is rotating, to ensure proper distribution without damaging the seals. It is recommended to use the same grease as the original to avoid any incompatibility. Regular inspection of the lubrication level and the bearing’s overall condition helps anticipate potential damage. When servicing the bearing, it is essential to ensure the cleanliness of the lubrication points to prevent contamination. The product is suitable for operating temperatures up to 90 °C, with a temporary tolerance up to 120 °C.
Sealing:
This model is equipped with NBR lip seals on both sides. These seals, reinforced with a steel cage, provide an effective barrier against contaminants, water, and liquid splashes. Nitrile butadiene rubber (NBR) offers good resistance to industrial oils, grease, and moderate temperatures. This sealing solution protects the bearing without compromising its durability, but it slightly limits the permissible rotational speed compared to an open bearing. The assembly ensures reliable operation in dusty or humid environments.
Brand information:
SKF (Svenska Kullager-Fabriken) is a Swedish multinational group founded in 1907 and a world leader in the field of mechanical bearings. SKF is one of the world’s leading suppliers of bearings, seals, mechatronic components, lubrication systems, and services designed to improve the reliability of rotating equipment and ensure its performance. SKF products can be used anywhere there is motion. They are used in some 40 industrial sectors, including automotive, aerospace, rail, manufacturing, food and beverage, medical, traditional and renewable energy, and agriculture.
Key Benefits:
- Ability to compensate for shaft misalignment and withstand combined loads;
- Enhanced sealing with NBR seals on both sides, providing effective protection against contaminants;
- Supplied pre-lubricated with high-performance grease, eliminating the need for additional handling during installation;
- Easy maintenance thanks to the integrated lubrication groove and holes;
- Robust cage made of stamped sheet steel, ensuring proper load distribution while reducing inertia.
Applications:
This bearing is particularly well-suited for industrial machinery subjected to heavy loads and alignment constraints. It is found in conveyors, crushing equipment, grinders, presses, and agricultural machinery. It is also used in elevators, cranes, and machinery in the textile and food processing industries.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Weight | 4.65 kg |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 39300 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 449.55 excl. VAT
/ Each
£ 539.46 incl. VAT
- Usually arrives within 14 working days
