Spherical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 93 mm |
Logistics dimensions (L x W x H) | 93x280x280 mm |
---|---|
Logistic Weight | 27000 g |
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 93 mm |
Bearing Clearance | CN |
Series | 223..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 1820 rpm |
Limit speed | 2650 rpm |
Basic static load, radial - C0r | 1370000 N |
Basic dynamic load, radial - Cr | 1250000 N |
Sealing | Open |
Usually arrives within 14 working days