Spherical roller bearings
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 103x103x27 mm |
---|---|
Logistic Weight | 626 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Brass |
Reference speed | 6700 rpm |
Limit speed | 9100 rpm |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 125000 N |
Sealing | Open |
Usually arrives within 14 working days