Spherical Roller Bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 460 mm |
Width | 118 mm |
Logistics dimensions (L x W x H) | 118x460x460 mm |
---|---|
Logistic Weight | 69500 g |
Inner diameter | 300 mm |
Outer diameter | 460 mm |
Width | 118 mm |
Bearing Clearance | CN |
Series | 230C |
Cage | Steel |
Reference speed | 1200 rpm |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 3450 N |
Basic dynamic load, radial - Cr | 2219 N |
Sealing | Open |
Usually arrives within 14 working days