Spherical roller bearings
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 249x247x76 mm |
---|---|
Logistic Weight | 10716 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 64 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 898000 N |
Basic dynamic load, radial - Cr | 808000 N |
Sealing | Open |
Usually arrives within 14 working days