Spherical roller bearings
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 150x145x60 mm |
---|---|
Logistic Weight | 2868 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 46 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 5100 rpm |
Basic static load, radial - C0r | 319000 N |
Basic dynamic load, radial - Cr | 340000 N |
Sealing | Open |
Usually arrives within 14 working days