Spherical roller bearings
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 173x173x60 mm |
---|---|
Logistic Weight | 4290 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 51 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 396000 N |
Basic dynamic load, radial - Cr | 420000 N |
Sealing | Open |
Usually arrives within 14 working days