Spherical Roller Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 92 mm |
Logistics dimensions (L x W x H) | 92x340x340 mm |
---|---|
Logistic Weight | 35200 g |
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 92 mm |
Bearing Clearance | C3 |
Series | 222C |
Cage | Steel |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1700 N |
Basic dynamic load, radial - Cr | 1342 N |
Sealing | Open |
Usually arrives within 14 working days