Spherical roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | c4 |
Cage | steel |
Basic static load, radial - C0r | 240000 N |
Basic dynamic load, radial - Cr | 222000 N |
Usually arrives within 14 working days