Precision / Spindle bearing Timken 2MM210WICRDUL, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Spindle Angular Contact Ball Bearing
See technical informationSee documentsReferences
Timken:2MM210WICRDUL
Rubix:101A4636
EAN:0087796070516



Documents
Product details : TIMKEN 2MM210WICRDUL SPINDLE BALL BEARING
Timken® angular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Series | 200wi |
| Material | bearing steel (steel balls — standard bearing-quality steel, e.g. sae 52100) |
| Cage | brass |
| Weight | 0.92 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 31700 N |
| Basic dynamic load, radial - Cr | 47400 N |
Show UNSPSC/ECL@SS
£ 508.67 excl. VAT
/ Each
£ 610.40 incl. VAT
- Usually arrives within 14 working days
