Precision / Spindle bearing FAG B7211-E-2RSD-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm

Spindle bearing

See technical information

References

FAG:B7211-E-2RSD-T-P4S-UL
Rubix:274A7267
Manufacturer :0191566420000
EAN:4026677740571
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : FAG B7211-E-2RSD-T-P4S-UL SPINDLE BEARING


Spindle bearings B72..-E-2RSD modified, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B72..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight621 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingtwo rubber seals
Seriesb72..-e-2rsd-t-p4s
Cageplastic
Basic static load, radial - C0r25000 N
Basic dynamic load, radial - Cr45000 N
£ 231.61 excl. VAT
/ Each
£ 277.93 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories