Precision / Spindle bearing Timken 2MM9107WICRDUL, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Spindle Angular Contact Ball Bearing
See technical informationReferences
Timken:2MM9107WICRDUL
Rubix:210A3946
EAN:0087796014022



Product details : TIMKEN 2MM9107WICRDUL SPINDLE BALL BEARING
Timken® angular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | 2mm9100wi |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 13700 N |
| Basic dynamic load, radial - Cr | 21200 N |
Show UNSPSC/ECL@SS
£ 335.46 excl. VAT
/ Each
£ 402.55 incl. VAT
- Delivery usually within ( 7 ) days
