Precision / Spindle bearing SNR 71910.CV.DBJ84, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71910.CV.DBJ84
Rubix:394A5025
EAN:3413520273002



Product details : SNR 71910CVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 325.73 excl. VAT
/ Each
£ 390.88 incl. VAT
- Usually arrives within 14 working days
