Spindle Angular Contact Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Cage | Brass |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 27900 N |
Usually arrives within 14 working days