Angular Contact Ball Bearing 72.. Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x40x40 mm |
---|---|
Logistic Weight | 62 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Series | 7203 |
Material | Bearing steel |
Basic static load, radial - C0r | 4000 N |
Basic dynamic load, radial - Cr | 8840 N |
Sealing | Open |
Usually arrives within 14 working days