Spindle Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Material | Steel |
Cage | Phenolic resin |
Basic static load, radial - C0r | 28600 N |
Basic dynamic load, radial - Cr | 37800 N |
Usually arrives within 14 working days