Precision / Spindle bearing SNR 7010HVDUJ74, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
SNR high-precision axial tapered ball bearing
See technical informationReferences
SNR:7010HVDUJ74
Rubix:394A4622
EAN:3413520195595



Product details : SNR 7010HVDUJ74 PRECISION BALL BEARINGS
High-precision axial tapered ball bearing, phenolic resin cage, outer race guided
Precision angular contact ball bearing, double-row, cage of hard fabric, outer race guided, accuracy P4S, light preload, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistic Weight | 537 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 330.28 excl. VAT
/ Each
£ 396.34 incl. VAT
- Usually arrives within 14 working days
