Precision / Spindle bearing Timken 2MM9112WICRDUL, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Spindle Angular Contact Ball Bearing
See technical informationReferences
Timken:2MM9112WICRDUL
Rubix:210A3956
EAN:0087796072572



Product details : TIMKEN 2MM9112WICRDUL SPINDLE BALL BEARING
Timken® angular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | 9100wi (9100 series, extra light) |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.816 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 38800 N |
Show UNSPSC/ECL@SS
£ 623.92 excl. VAT
/ Each
£ 748.70 incl. VAT
- Delivery usually within ( 7 ) days
