Precision / Spindle bearing SNR MLE7008CVUJ84S, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
SNR - Precision ball bearings - MLE7000CVUJ74S
See technical informationSee documentsReferences
SNR:MLE7008CVUJ84S
Rubix:394A6034
EAN:3413520548902



Documents
Product details : SNR MLE7008CVUJ84S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x15 mm |
|---|---|
| Logistic Weight | 207 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 6900 N |
| Basic dynamic load, radial - Cr | 10900 N |
Show UNSPSC/ECL@SS
£ 208.57 excl. VAT
/ Each
£ 250.28 incl. VAT
- Usually arrives within 14 working days
